TCI 54680-48-7
Mfr # I0184-25G
Zoro # G8116031
product price: $62.19
/eaKey Features
CAS Number
54680-48-7
Chemical Formula
C18H36O2
Chemical Container Size
25 g
Molecular Weight
284.48
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0184-25G
Zoro #
G8116031
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Isostearic Acid (=2,2,4,8,10,10-Hexamethylundecane-5-Carboxylic Acid)
CAS Number
54680-48-7
Chemical Formula
C18H36O2
Molecular Weight
284.48
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Description
Isostearic Acid (=2,2,4,8,10,10-Hexamethylundecane-5-Carboxylic Acid), CAS Number 54680-48-7, Molecular Weight 284.48, Chemical Formula C18H36O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.