Zoro Homepage

TCI 54680-48-7

  • Mfr # I0184-500G

  • Zoro # G8124748


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
54680-48-7
Chemical Container Material
Clear Glass
Molecular Weight
284.48
Chemical Formula
C18H36O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0184-500G
Zoro #
G8124748
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Isostearic Acid (=2,2,4,8,10,10-Hexamethylundecane-5-Carboxylic Acid)
Chemical Container Type
Bottle
CAS Number
54680-48-7
Chemical Container Material
Clear Glass
Molecular Weight
284.48
Chemical Formula
C18H36O2
Shelf Life
24 mo

Description

Isostearic Acid (=2,2,4,8,10,10-Hexamethylundecane-5-Carboxylic Acid), CAS Number 54680-48-7, Molecular Weight 284.48, Chemical Formula C18H36O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.