Zoro Homepage
This item is Discontinued.
Tci Americas TCI 557-17-5 M0510-500ML

TCI 557-17-5 (Discontinued)

  • Mfr # M0510-500ML
  • Zoro # G8119443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0510-500ML
Zoro #
G8119443
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Methyl Propyl Ether
CAS Number
557-17-5
Molecular Weight
74.12
Shipping Restrictions
UN2612, Methyl Propyl Ether, 3, PG II
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Solvent Grouping
Methyl Propyl Ether
Chemical Container Type
Bottle
Chemical Formula
C4H10O

Description

Methyl Propyl Ether, CAS Number 557-17-5, Molecular Weight 74.12, Chemical Formula C4H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2612, Methyl Propyl Ether, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.