Zoro Homepage
This item is Discontinued.
Tci Americas TCI 56396-12-4 T1729-100MG

TCI 56396-12-4 (Discontinued)

  • Mfr # T1729-100MG
  • Zoro # G8155730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1729-100MG
Zoro #
G8155730
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
5,10,15,20-Tetrakis(2,4,6-Trimethylphenyl)Porphyrin
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C56H54N4
CAS Number
56396-12-4
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
783.08

Description

5,10,15,20-Tetrakis(2,4,6-Trimethylphenyl)Porphyrin, CAS Number 56396-12-4, Molecular Weight 783.08, Chemical Formula C56H54N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.