Zoro Homepage

TCI 590-93-2

  • Mfr # T1199-1G

  • Zoro # G8150270


product price: $54.89
/ea

Key Features

Chemical Container Size
1 g
Chemical Formula
C4H4O2
Chemical Container Type
Bottle
CAS Number
590-93-2
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1199-1G
Zoro #
G8150270
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Tetrolic Acid
Chemical Formula
C4H4O2
Chemical Container Type
Bottle
CAS Number
590-93-2
Shelf Life
24 mo
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Chemical Container Material
Clear Glass
Molecular Weight
84.07

Description

Tetrolic Acid, CAS Number 590-93-2, Molecular Weight 84.07, Chemical Formula C4H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.