TCI 590-93-2
Mfr # T1199-5G
Zoro # G8168857
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Shelf Life
24 mo
CAS Number
590-93-2
Molecular Weight
84.07
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1199-5G
Zoro #
G8168857
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Tetrolic Acid
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Shelf Life
24 mo
CAS Number
590-93-2
Molecular Weight
84.07
Chemical Container Material
Clear Glass
Chemical Formula
C4H4O2
Chemical Container Type
Bottle
Description
Tetrolic Acid, CAS Number 590-93-2, Molecular Weight 84.07, Chemical Formula C4H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.