TCI 60239-18-1
Mfr # T1875-200MG
Zoro # G8258649
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C16H28N4O8
CAS Number
60239-18-1
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1875-200MG
Zoro #
G8258649
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
200 mg
Details
Item
1,4,7,10-Tetraazacyclododecane-1,4,7,10-Tetraacetic Acid
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C16H28N4O8
CAS Number
60239-18-1
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
404.42
Description
1,4,7,10-Tetraazacyclododecane-1,4,7,10-Tetraacetic Acid, CAS Number 60239-18-1, Molecular Weight 404.42, Chemical Formula C16H28N4O8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.