Zoro Homepage

TCI 60646-30-2

  • Mfr # T1521-1G

  • Zoro # G8214759


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Molecular Weight
276.26
CAS Number
60646-30-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1521-1G
Zoro #
G8214759
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
(S)-(+)-2,2,2-Trifluoro-1-(9-Anthryl)Ethanol
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
276.26
CAS Number
60646-30-2
Chemical Container Type
Bottle
Chemical Formula
C16H11F3O
Chemical Grade
Reagent

Description

(S)-(+)-2,2,2-Trifluoro-1-(9-Anthryl)Ethanol, CAS Number 60646-30-2, Molecular Weight 276.26, Chemical Formula C16H11F3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.