Zoro Homepage

TCI 62778-12-5

  • Mfr # D0781-25G

  • Zoro # G8030473


product price: $171.99
/ea
Free Shipping & Returns

Key Features

CAS Number
62778-12-5
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 6.1, HS 2921.51.5000, PG II, UN2811
Chemical Container Size
25 g
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0781-25G
Zoro #
G8030473
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
N,n-dimethyl-1,4-phenylenediamine oxalate
CAS Number
62778-12-5
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 6.1, HS 2921.51.5000, PG II, UN2811
Chemical Grade
Reagent
Molecular Weight
362.43 F.W.
Chemical Formula
C16H24N4¿C2H2O4
Chemical Container Type
Bottle
Shelf Life
24 mo
Container Type
Bottle
Product Type
N,n-Dimethyl-1,4-Phenylenediamine Oxalate
Container Material
Clear Glass
Purity
98 %
Form
Powder
Features
Air Sensitive, Light Sensitive
MDL Number
MFCD00042038
REMOVE - Previous PI Node
D
Quantity
25
Volume
25 g

Description

N,n-dimethyl-1,4-phenylenediamine oxalate, CAS Number 62778-12-5, Molecular Weight 362.43 F.W., Chemical Formula C16H24N4�C2H2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2921.51.5000, PG II, UN2811

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.