Zoro Homepage

TCI 6683-19-8

  • Mfr # P0932-500G

  • Zoro # G8176870


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
1177.66
Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0932-500G
Zoro #
G8176870
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Pentaerythritol Tetrakis[3-(3,5-Di-Tert-Butyl-4-Hydroxyphenyl)Propionate]
Molecular Weight
1177.66
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
6683-19-8
Chemical Grade
Reagent
Chemical Formula
C73H108O12

Description

Pentaerythritol Tetrakis[3-(3,5-Di-Tert-Butyl-4-Hydroxyphenyl)Propionate], CAS Number 6683-19-8, Molecular Weight 1177.66, Chemical Formula C73H108O12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.