Zoro Homepage

TCI 67-63-0

  • Mfr # I0164-100ML

  • Zoro # G8175303


product price: $32.49
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
67-63-0
Solvent Grouping
Isopropyl Alcohol
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0164-100ML
Zoro #
G8175303
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Isopropyl Alcohol
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
67-63-0
Solvent Grouping
Isopropyl Alcohol
Shelf Life
24 mo
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Chemical Formula
C3H8O
Molecular Weight
60.1

Description

Isopropyl Alcohol, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.