Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 69739-34-0

  • Mfr # T1525-25G

  • Zoro # G8133489


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
69739-34-0
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s. (Tert-Butyldimethylsilyl Trifluoromethanesulfonate), 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1525-25G
Zoro #
G8133489
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tert-Butyldimethylsilyl Trifluoromethanesulfonate
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
69739-34-0
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s. (Tert-Butyldimethylsilyl Trifluoromethanesulfonate), 3, PG III
Chemical Formula
CF3SO3Si(CH3)2C(CH3)3
Shelf Life
24 mo
Molecular Weight
264.34

Description

Tert-Butyldimethylsilyl Trifluoromethanesulfonate, CAS Number 69739-34-0, Molecular Weight 264.34, Chemical Formula CF3SO3Si(CH3)2C(CH3)3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s. (Tert-Butyldimethylsilyl Trifluoromethanesulfonate), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.