TCI 69739-34-0
Mfr # T1525-5G
Zoro # G8222422
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
CF3SO3Si(CH3)2C(CH3)3
Molecular Weight
264.34
CAS Number
69739-34-0
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1525-5G
Zoro #
G8222422
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Tert-Butyldimethylsilyl Trifluoromethanesulfonate
Shelf Life
24 mo
Chemical Formula
CF3SO3Si(CH3)2C(CH3)3
Molecular Weight
264.34
CAS Number
69739-34-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s. (Tert-Butyldimethylsilyl Trifluoromethanesulfonate), 3, PG III
Chemical Grade
Reagent
Description
Tert-Butyldimethylsilyl Trifluoromethanesulfonate, CAS Number 69739-34-0, Molecular Weight 264.34, Chemical Formula CF3SO3Si(CH3)2C(CH3)3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s. (Tert-Butyldimethylsilyl Trifluoromethanesulfonate), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.