TCI 7240-90-6
Mfr # B3201-1G
Zoro # G8093613
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C14H15BrClNO6
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
7240-90-6
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3201-1G
Zoro #
G8093613
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
5-Bromo-4-Chloro-3-indolyl beta-d-galactopyranoside
Chemical Formula
C14H15BrClNO6
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
7240-90-6
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 408.63
Description
5-Bromo-4-Chloro-3-indolyl beta-d-galactopyranoside, CAS Number 7240-90-6, Molecular Weight F.W. 408.63, Chemical Formula C14H15BrClNO6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.