Zoro Homepage

TCI 7240-90-6

  • Mfr # B3201-200MG

  • Zoro # G8013192


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
F.W. 408.63
Chemical Formula
C14H15BrClNO6
Chemical Container Type
Bottle
Chemical Container Size
200 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3201-200MG
Zoro #
G8013192
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
200 mg

Details

Item
5-Bromo-4-Chloro-3-indolyl beta-d-galactopyranoside
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 408.63
Chemical Formula
C14H15BrClNO6
Chemical Container Type
Bottle
CAS Number
7240-90-6
Shelf Life
24 mo

Description

5-Bromo-4-Chloro-3-indolyl beta-d-galactopyranoside, CAS Number 7240-90-6, Molecular Weight F.W. 408.63, Chemical Formula C14H15BrClNO6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.