Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 75-59-2

  • Mfr # T0138-25ML

  • Zoro # G8177729


product price: $31.19
/ea

Key Features

Chemical Formula
C4H13NO
Chemical Container Material
Clear Glass
Molecular Weight
91.15
Shelf Life
24 mo
CAS Number
75-59-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0138-25ML
Zoro #
G8177729
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Tetramethylammonium Hydroxide 10% In Water
Chemical Formula
C4H13NO
Chemical Container Material
Clear Glass
Molecular Weight
91.15
Shelf Life
24 mo
CAS Number
75-59-2
Shipping Restrictions
UN1835, Tetramethylammonium Hydroxide, Solution, 8, PG II
Chemical Container Type
Bottle

Description

Tetramethylammonium Hydroxide 10 Percent In Water, CAS Number 75-59-2, Molecular Weight 91.15, Chemical Formula C4H13NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1835, Tetramethylammonium Hydroxide, Solution, 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.