TCI 75-59-2
Mfr # T0138-500ML
Zoro # G8140653
product price: $120.99
/ea
Free Shipping & Returns
Key Features
CAS Number
75-59-2
Molecular Weight
91.15
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0138-500ML
Zoro #
G8140653
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Tetramethylammonium Hydroxide 10% In Water
CAS Number
75-59-2
Molecular Weight
91.15
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C4H13NO
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1835, Tetramethylammonium Hydroxide, Solution, 8, PG II
Description
Tetramethylammonium Hydroxide, CAS Number 75-59-2, Molecular Weight 91.15, Chemical Formula C4H13NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1835, Tetramethylammonium Hydroxide, Solution, 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.