Zoro Homepage

TCI 75-59-2

  • Mfr # T0676-500ML

  • Zoro # G8243711


product price: $137.99
/ea
Free Shipping & Returns

Key Features

CAS Number
75-59-2
Shelf Life
24 mo
Chemical Container Size
500 mL
Molecular Weight
91.15
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s. (Tetramethylammonium Hydroxide; Methanol, Solution), 3, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0676-500ML
Zoro #
G8243711
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tetramethylammonium Hydroxide 10% In Methanol
CAS Number
75-59-2
Shelf Life
24 mo
Molecular Weight
91.15
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s. (Tetramethylammonium Hydroxide; Methanol, Solution), 3, PG II
Chemical Formula
C4H13NO
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Tetramethylammonium Hydroxide 10 Percent In Methanol, CAS Number 75-59-2, Molecular Weight 91.15, Chemical Formula C4H13NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s. (Tetramethylammonium Hydroxide; Methanol, Solution), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.