TCI 78-19-3
Mfr # D1027-25G
Zoro # G8030038
product price: $129.99
/ea
Free Shipping & Returns
Key Features
CAS Number
78-19-3
Molecular Weight
212.25 F.W.
Shelf Life
24 mo
Chemical Formula
C11H16O4
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1027-25G
Zoro #
G8030038
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
3,9-divinyl-2,4,8,10-tetraoxaspiro[5.5]undecane
CAS Number
78-19-3
Molecular Weight
212.25 F.W.
Shelf Life
24 mo
Chemical Formula
C11H16O4
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
3,9-divinyl-2,4,8,10-tetraoxaspiro[5.5]undecane
Purity
98 %
Form
Powder
Features
Moisture Sensitive
Shipping Restrictions
HS 2932.99.9090
Container Material
Clear Glass
MDL Number
MFCD00006564
Volume
25 g
Quantity
25
REMOVE - Previous PI Node
D
PubChem CID
66218
Description
3,9-divinyl-2,4,8,10-tetraoxaspiro[5.5]undecane, CAS Number 78-19-3, Molecular Weight 212.25 F.W., Chemical Formula C11H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2932.99.9090
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.