TCI 78-19-3
Mfr # D1027-500G
Zoro # G8069411
product price: $1,428.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C11H16O4
Molecular Weight
212.25 F.W.
Chemical Container Type
Bottle
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1027-500G
Zoro #
G8069411
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
3,9-divinyl-2,4,8,10-tetraoxaspiro[5.5]undecane
Chemical Formula
C11H16O4
Molecular Weight
212.25 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
78-19-3
Application
GC Analysis
Container Type
Bottle
Product Type
3,9-divinyl-2,4,8,10-tetraoxaspiro[5.5]undecane
Shipping Restrictions
HS 2932.99.9090
Container Material
Clear Glass
Form
Powder
Purity
98 %
Features
Moisture Sensitive
MDL Number
MFCD00006564
Quantity
500
REMOVE - Previous PI Node
D
Volume
500 g
PubChem CID
66218
Description
3,9-divinyl-2,4,8,10-tetraoxaspiro[5.5]undecane, CAS Number 78-19-3, Molecular Weight 212.25 F.W., Chemical Formula C11H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2932.99.9090
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.