Zoro Homepage

TCI 79060-88-1

  • Mfr # S0447-1G

  • Zoro # G8277293


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
79060-88-1
Chemical Container Size
1 g
Molecular Weight
886.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0447-1G
Zoro #
G8277293
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Sodium Tetrakis[3,5-Bis(Trifluoromethyl)Phenyl]borate
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
79060-88-1
Molecular Weight
886.21
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C32H12BF24NaxH2O

Description

Sodium Tetrakis[3,5-Bis(Trifluoromethyl)Phenyl]borate, CAS Number 79060-88-1, Molecular Weight 886.21, Chemical Formula C32H12BF24Na�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.