TCI 79060-88-1
Mfr # S0447-200MG
Zoro # G8215748
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
79060-88-1
Molecular Weight
886.21
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0447-200MG
Zoro #
G8215748
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
200 mg
Details
Item
Sodium Tetrakis[3,5-Bis(Trifluoromethyl)Phenyl]borate
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
79060-88-1
Molecular Weight
886.21
Chemical Formula
C32H12BF24NaxH2O
Chemical Container Type
Bottle
Description
Sodium Tetrakis[3,5-Bis(Trifluoromethyl)Phenyl]borate, CAS Number 79060-88-1, Molecular Weight 886.21, Chemical Formula C32H12BF24Na�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.