Zoro Homepage

TCI 81-30-1

  • Mfr # N0369-25G

  • Zoro # G8201547


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
CAS Number
81-30-1
Chemical Container Material
Clear Glass
Chemical Formula
C14H4O6
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0369-25G
Zoro #
G8201547
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Naphthalene-1,4,5,8-Tetracarboxylic Dianhydride
Chemical Grade
Reagent
CAS Number
81-30-1
Chemical Container Material
Clear Glass
Chemical Formula
C14H4O6
Shelf Life
24 mo
Molecular Weight
268.18
Chemical Container Type
Bottle

Description

Naphthalene-1,4,5,8-Tetracarboxylic Dianhydride, CAS Number 81-30-1, Molecular Weight 268.18, Chemical Formula C14H4O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.