Zoro Homepage

TCI 82692-93-1

  • Mfr # S0805-1G

  • Zoro # G8169417


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
82692-93-1
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0805-1G
Zoro #
G8169417
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Sodium 3-[Ethyl(M-Tolyl)Amino]-2-Hydroxy-1-Propanesulfonate
Chemical Container Material
Clear Glass
CAS Number
82692-93-1
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C12H18NNaO4SxH2O
Molecular Weight
295.33

Description

Sodium 3-[Ethyl(M-Tolyl)Amino]-2-Hydroxy-1-Propanesulfonate, CAS Number 82692-93-1, Molecular Weight 295.33, Chemical Formula C12H18NNaO4S�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.