Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 858971-43-4

  • Mfr # B3292-200MG

  • Zoro # G8063839


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
200 mg
Chemical Formula
C18H20O6PdS2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
858971-43-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3292-200MG
Zoro #
G8063839
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
200 mg

Details

Item
1,2-Bis(phenylsulfinyl)ethane palladium(ii) diacetate
Chemical Formula
C18H20O6PdS2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
858971-43-4
Molecular Weight
F.W. 502.89
Chemical Container Type
Bottle

Description

1,2-Bis(phenylsulfinyl)ethane palladium(ii) diacetate, CAS Number 858971-43-4, Molecular Weight F.W. 502.89, Chemical Formula C18H20O6PdS2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.