Zoro Homepage

TCI 87-69-4

  • Mfr # T0025-25G

  • Zoro # G8218539


product price: $29.69
/ea

Key Features

Chemical Container Size
25 g
Chemical Container Material
Clear Glass
CAS Number
87-69-4
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0025-25G
Zoro #
G8218539
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
L-(+)-Tartaric Acid
Chemical Container Material
Clear Glass
CAS Number
87-69-4
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
150.09
Chemical Formula
C4H6O6

Description

L-(+)-Tartaric Acid, CAS Number 87-69-4, Molecular Weight 150.09, Chemical Formula C4H6O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.