Zoro Homepage
This item is Discontinued.
Tci Americas TCI 87778-95-8 T1670-1ML

TCI 87778-95-8 (Discontinued)

  • Mfr # T1670-1ML
  • Zoro # G8216387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1670-1ML
Zoro #
G8216387
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 mL

Details

Item
5-(Trimethylsilyl)-1,2,3,4,5-Pentamethyl-1,3-Cyclopentadiene
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
87778-95-8
Chemical Formula
C13H24Si
Shelf Life
24 mo
Molecular Weight
208.42
Chemical Container Type
Bottle

Description

5-(Trimethylsilyl)-1,2,3,4,5-Pentamethyl-1,3-Cyclopentadiene, CAS Number 87778-95-8, Molecular Weight 208.42, Chemical Formula C13H24Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.