Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 92886-86-7

  • Mfr # B2898-5G

  • Zoro # G8067293


product price: $684.99
/ea
Free Shipping & Returns

Key Features

CAS Number
92886-86-7
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
Chemical Formula
C17H19F3O3SSi
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2898-5G
Zoro #
G8067293
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Tert-Butyldiphenylsilyl Trifluoromethanesulfonate
CAS Number
92886-86-7
Chemical Container Material
Clear Glass
Chemical Formula
C17H19F3O3SSi
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 388.48

Description

Tert-Butyldiphenylsilyl trifluoromethanesulfonate, CAS Number 92886-86-7, Molecular Weight F.W. 388.48, Chemical Formula C17H19F3O3SSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, N.O.S., 8, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.