Zoro Homepage

TCI 94790-35-9

  • Mfr # C1957-1G

  • Zoro # G8022399


product price: $25.39
/ea

Key Features

Chemical Container Type
Bottle
Molecular Weight
F.W. 280.58
Chemical Container Material
Clear Glass
Chemical Formula
C5H12ClF6N2P
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1957-1G
Zoro #
G8022399
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Chloro-n,n,n',n'-tetramethylformamidinium hexafluorophosphate
Chemical Container Type
Bottle
Molecular Weight
F.W. 280.58
Chemical Container Material
Clear Glass
Chemical Formula
C5H12ClF6N2P
Shelf Life
24 mo
CAS Number
94790-35-9

Description

Chloro-n,n,n',n'-tetramethylformamidinium hexafluorophosphate, CAS Number 94790-35-9, Molecular Weight F.W. 280.58, Chemical Formula C5H12ClF6N2P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.