TCI 94790-35-9
Mfr # C1957-5G
Zoro # G8033949
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
CAS Number
94790-35-9
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C1957-5G
Zoro #
G8033949
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Chloro-n,n,n',n'-tetramethylformamidinium hexafluorophosphate
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
94790-35-9
Chemical Container Type
Bottle
Molecular Weight
F.W. 280.58
Chemical Formula
C5H12ClF6N2P
Description
Chloro-n,n,n',n'-tetramethylformamidinium hexafluorophosphate, CAS Number 94790-35-9, Molecular Weight F.W. 280.58, Chemical Formula C5H12ClF6N2P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.