Zoro Homepage

TCI 97-65-4

  • Mfr # M0223-25G

  • Zoro # G8214777


product price: $27.99
/ea

Key Features

Chemical Container Type
Bottle
Molecular Weight
130.1
CAS Number
97-65-4
Chemical Formula
C5H6O4
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0223-25G
Zoro #
G8214777
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Itaconic Acid
Chemical Container Type
Bottle
Molecular Weight
130.1
CAS Number
97-65-4
Chemical Formula
C5H6O4
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Itaconic Acid, CAS Number 97-65-4, Molecular Weight 130.1, Chemical Formula C5H6O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.