Zoro Homepage

TCI 99189-60-3

  • Mfr # C2096-5G

  • Zoro # G7938259


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
99189-60-3
Chemical Container Size
5 g
Shelf Life
24 mo
Molecular Weight
F.W. 199.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2096-5G
Zoro #
G7938259
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1-(Carbamoylmethyl)cyclohexaneacetic Acid
Chemical Container Material
Clear Glass
CAS Number
99189-60-3
Shelf Life
24 mo
Molecular Weight
F.W. 199.25
Chemical Formula
C10H17NO3
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

1-(Carbamoylmethyl)cyclohexaneacetic Acid, CAS Number 99189-60-3, Molecular Weight F.W. 199.25, Chemical Formula C10H17NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.