Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tci Americas TCI OPTI-GUARD Fit PO, 3/pk, Varies S1442-3CLM

TCI OPTI-GUARD Fit PO, 3/pk, Varies (Discontinued)

  • Mfr # S1442-3CLM
  • Zoro # G8144847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1442-3CLM
Zoro #
G8144847
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
Varies

Details

Item
TCI OPTI-GUARD Fit PO, 3/pk
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo

Description

TCI OPTI-GUARD Fit PO, 3/pk, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size Varies, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.