Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI

  • Mfr # T2659-100MG

  • Zoro # G8290611


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
1974.17
Chemical Container Material
Clear Glass
Chemical Formula
C56H40Cl16N4O16Rh2C8H16O4
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2659-100MG
Zoro #
G8290611
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Tetrakis[N-Tetrachlorophthaloyl-(S)-Tert-Leucinato]Dirhodium Bis(Ethyl Acetate) Adduct
Molecular Weight
1974.17
Chemical Container Material
Clear Glass
Chemical Formula
C56H40Cl16N4O16Rh2C8H16O4
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Tetrakis[N-Tetrachlorophthaloyl-(S)-Tert-Leucinato]Dirhodium Bis(Ethyl Acetate) Adduct, Molecular Weight 1974.17, Chemical Formula C56H40Cl16N4O16Rh2�C8H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.