Zoro Homepage

Temozolomide, 500mg

  • Mfr # T2744-500MG

  • Zoro # G8243833


product price: $129.99
/ea
Free Shipping & Returns

Key Features

CAS Number
85622-93-1
Chemical Container Size
500 mg
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
194.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2744-500MG
Zoro #
G8243833
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mg

Details

Item
Temozolomide
CAS Number
85622-93-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
194.15
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C6H6N6O2

Description

Temozolomide, CAS Number 85622-93-1, Molecular Weight 194.15, Chemical Formula C6H6N6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.