Terazosin Hydrochloride, 100mg
Mfr # T2751-100MG
Zoro # G8219333
product price: $29.19
/eaKey Features
Chemical Container Size
100 mg
Molecular Weight
459.92
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C19H25N5O4HCl2H2O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2751-100MG
Zoro #
G8219333
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Terazosin Hydrochloride
Molecular Weight
459.92
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C19H25N5O4HCl2H2O
Shelf Life
24 mo
CAS Number
70024-40-7
Chemical Container Material
Clear Glass
Description
Terazosin Hydrochloride, CAS Number 70024-40-7, Molecular Weight 459.92, Chemical Formula C19H25N5O4�HCl�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.