Tert-Amyl Alcohol, 25mL
Mfr # P0059-25ML
Zoro # G8182419
product price: $33.19
/eaKey Features
Shelf Life
24 mo
CAS Number
75-85-4
Shipping Restrictions
UN1105, Pentanol, 3, PG II
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0059-25ML
Zoro #
G8182419
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Tert-Amyl Alcohol
Shelf Life
24 mo
CAS Number
75-85-4
Shipping Restrictions
UN1105, Pentanol, 3, PG II
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
88.15
Chemical Container Type
Bottle
Chemical Formula
C5H12O
Description
Tert-Amyl Alcohol, CAS Number 75-85-4, Molecular Weight 88.15, Chemical Formula C5H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1105, Pentanol, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.