Tert-Butyl hydroperoxide, 100g
Mfr # B3153-100G
Zoro # G8083789
product price: $64.99
/eaKey Features
Molecular Weight
F.W. 90.12
Shipping Restrictions
UN3109, Organic Peroxide Type F, Liquid, 5.2, Pg II
Chemical Container Type
Bottle
CAS Number
75-91-2
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3153-100G
Zoro #
G8083789
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 g
Details
Item
Tert-Butyl hydroperoxide
Molecular Weight
F.W. 90.12
Shipping Restrictions
UN3109, Organic Peroxide Type F, Liquid, 5.2, Pg II
Chemical Container Type
Bottle
CAS Number
75-91-2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C4H10O2
Description
Tert-Butyl hydroperoxide, CAS Number 75-91-2, Molecular Weight F.W. 90.12, Chemical Formula C4H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3109, Organic Peroxide Type F, Liquid, 5.2, Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.