Zoro Homepage

Tetrabutylammonium Azide, 25g

  • Mfr # T0920-25G

  • Zoro # G8158582


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
993-22-6
Chemical Grade
Reagent
Molecular Weight
284.49
Chemical Formula
C16H36N4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0920-25G
Zoro #
G8158582
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tetrabutylammonium Azide
Shelf Life
24 mo
CAS Number
993-22-6
Chemical Grade
Reagent
Molecular Weight
284.49
Chemical Formula
C16H36N4
Chemical Container Type
Bottle
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Material
Clear Glass

Description

Tetrabutylammonium Azide, CAS Number 993-22-6, Molecular Weight 284.49, Chemical Formula C16H36N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.