Tetrabutylammonium Borohydride, 25g
Mfr # T0917-25G
Zoro # G8160183
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
257.32
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0917-25G
Zoro #
G8160183
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Tetrabutylammonium Borohydride
Molecular Weight
257.32
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C16H40BN
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (Tetrabutylammonium Borohydride), 8, PG III
CAS Number
33725-74-5
Description
Tetrabutylammonium Borohydride, CAS Number 33725-74-5, Molecular Weight 257.32, Chemical Formula C16H40BN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Tetrabutylammonium Borohydride), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.