Zoro Homepage

Tetrabutylammonium Borohydride, 5g

  • Mfr # T0917-5G

  • Zoro # G8141572


product price: $54.39
/ea

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (Tetrabutylammonium Borohydride), 8, PG III
Molecular Weight
257.32
Chemical Container Size
5 g
Chemical Formula
C16H40BN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0917-5G
Zoro #
G8141572
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Tetrabutylammonium Borohydride
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (Tetrabutylammonium Borohydride), 8, PG III
Molecular Weight
257.32
Chemical Formula
C16H40BN
Shelf Life
24 mo
CAS Number
33725-74-5
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Tetrabutylammonium Borohydride, CAS Number 33725-74-5, Molecular Weight 257.32, Chemical Formula C16H40BN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Tetrabutylammonium Borohydride), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.