Zoro Homepage

Tetrabutylammonium Bromide, 500g

  • Mfr # T0054-500G

  • Zoro # G8204049


product price: $170.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1643-19-2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Size
500 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0054-500G
Zoro #
G8204049
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Tetrabutylammonium Bromide
CAS Number
1643-19-2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
322.38 F.W.
Chemical Formula
C16H36BrN
Chemical Grade
Lab
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Tetrabutylammonium Bromide
Features
Hygroscopic
Container Material
Clear Glass
Form
Powder
Purity
98 %
Shipping Restrictions
HS 2923.90.0100
Volume
500 g
MDL Number
MFCD00011633
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
T

Description

Tetrabutylammonium Bromide, Concentration Not Applicable, CAS Number 1643-19-2, Molecular Weight 322.38 F.W., Chemical Formula C16H36BrN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2923.90.0100, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.