Zoro Homepage

Tetrabutylammonium, C16H37NO, 500mL

  • Mfr # T0955-500ML

  • Zoro # G8126881


product price: $274.99
/ea
Free Shipping & Returns

Key Features

CAS Number
2052-49-5
Chemical Grade
Reagent
Chemical Container Size
500 mL
Shelf Life
24 mo
Molecular Weight
F.W. 259.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0955-500ML
Zoro #
G8126881
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tetrabutylammonium Hydroxide
CAS Number
2052-49-5
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 259.48
Chemical Container Material
Clear Glass
Chemical Formula
C16H37NO
Chemical Container Type
Bottle
Shipping Restrictions
UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II
Calibration Certificate
No

Description

Tetrabutylammonium Hydroxide, CAS Number 2052-49-5, Molecular Weight F.W. 259.48, Chemical Formula C16H37NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Bases, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.