Zoro Homepage

Tetrabutylammonium Chloride, 100g

  • Mfr # T0055-100G

  • Zoro # G8133297


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
277.92
Chemical Container Size
100 g
CAS Number
1112-67-0
Shelf Life
24 mo
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0055-100G
Zoro #
G8133297
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Tetrabutylammonium Chloride
Molecular Weight
277.92
CAS Number
1112-67-0
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C16H36ClN

Description

Tetrabutylammonium Chloride, CAS Number 1112-67-0, Molecular Weight 277.92, Chemical Formula C16H36ClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.