Tetrabutylammonium Hydrogen Sulfate, 25g
Mfr # T0835-25G
Zoro # G8139043
product price: $31.19
/eaKey Features
Chemical Container Size
25 g
Chemical Formula
C16H36NHSO4
CAS Number
32503-27-8
Molecular Weight
339.54
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0835-25G
Zoro #
G8139043
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Tetrabutylammonium Hydrogen Sulfate
Chemical Formula
C16H36NHSO4
CAS Number
32503-27-8
Molecular Weight
339.54
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Description
Tetrabutylammonium Hydrogen Sulfate, CAS Number 32503-27-8, Molecular Weight 339.54, Chemical Formula C16H36N�HSO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.