Tetrabutylammonium Hydrogen Sulfate, 500g
- Mfr # T0835-500G
- Zoro # G8102059
product price:
$
262.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
339.54
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Chemical Formula
C16H36N¿HSO4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0835-500G
- Zoro #
- G8102059
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tetrabutylammonium Hydrogen Sulfate
- Molecular Weight
- 339.54
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C16H36N¿HSO4
- Chemical Grade
- Reagent
- CAS Number
- 32503-27-8
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Tetrabutylammonium Hydrogen Sulfate, CAS Number 32503-27-8, Molecular Weight 339.54, Chemical Formula C16H36N�HSO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.