Zoro Homepage

Tetrabutylammonium Hydroxide, 25mL

  • Mfr # T1948-25ML

  • Zoro # G8209761


product price: $42.79
/ea

Key Features

Chemical Formula
C16H37NO
Shelf Life
24 mo
CAS Number
2052-49-5
Molecular Weight
259.48
Shipping Restrictions
UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1948-25ML
Zoro #
G8209761
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Tetrabutylammonium Hydroxide
Chemical Formula
C16H37NO
Shelf Life
24 mo
CAS Number
2052-49-5
Molecular Weight
259.48
Shipping Restrictions
UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Tetrabutylammonium Hydroxide, CAS Number 2052-49-5, Molecular Weight 259.48, Chemical Formula C16H37NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.