Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tetrabutylammonium Iodide, 25g

  • Mfr # T0057-25G

  • Zoro # G8200138


product price: $61.69
/ea

Key Features

Molecular Weight
369.38
Chemical Formula
C16H36NI
Chemical Grade
Reagent
CAS Number
311-28-4
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0057-25G
Zoro #
G8200138
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tetrabutylammonium Iodide
Molecular Weight
369.38
Chemical Formula
C16H36NI
Chemical Grade
Reagent
CAS Number
311-28-4
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Tetrabutylammonium Iodide, CAS Number 311-28-4, Molecular Weight 369.38, Chemical Formula C16H36NI, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.