Zoro Homepage

Tetrabutylammonium Phosphate, 100mL

  • Mfr # I0367-100ML

  • Zoro # G8250090


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
5574-97-0
Chemical Container Material
Clear Glass
Chemical Container Size
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0367-100ML
Zoro #
G8250090
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Tetrabutylammonium Phosphate
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
5574-97-0
Chemical Container Material
Clear Glass
Chemical Formula
C16H36NxH2O4P

Description

Tetrabutylammonium Phosphate, CAS Number 5574-97-0, Chemical Formula C16H36N�xH2O4P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.