Tetracaine Hydrochloride, 5g
Mfr # T1688-5G
Zoro # G8127959
product price: $61.59
/eaKey Features
Chemical Formula
C15H24N2O2HCl
Molecular Weight
300.82
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1688-5G
Zoro #
G8127959
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Tetracaine Hydrochloride
Chemical Formula
C15H24N2O2HCl
Molecular Weight
300.82
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
136-47-0
Shelf Life
24 mo
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Tetracaine Hydrochloride), 6.1, PG III
Description
Tetracaine Hydrochloride, CAS Number 136-47-0, Molecular Weight 300.82, Chemical Formula C15H24N2O2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Tetracaine Hydrochloride), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.